Zoro Homepage

WP9763762 Infinite Switch - Left Rear Left Front Right Rear

  • Mfr # WP9763762

  • Zoro # G512994979


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length
4.75in
Height
5.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP9763762
Zoro #
G512994979
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75in
Height
5.88in

Description

The Electric Range Surface Burner Control Switch is a replacement part that operates the small surface element, turning it off and on and regulating the heat intensity. This surface burner control switch also called the infinite switch has a figure eight shaped shaft. If your element remains at high heat or doesn't turn on at all, the surface element switch may be damaged and need replacement. Installing this part will require basic hand tools, minor disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item. Helpful Tip: Taking a digital photograph of the current wiring connections before replacing this part is advisable to aid with proper installation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Surface Burner Control Switch. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.