Zoro Homepage

WP9782065 Whirlpool Oven Ignitor

  • Mfr # WP9782065

  • Zoro # G412994925


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Length
7in
Height
4.26in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP9782065
Zoro #
G412994925
UPC #
-
Country of Origin
United States

Dimensions

Length
7in
Height
4.26in

Description

The Range Igniter glows white-hot to heat properly, and lives behind the access panel at the rear of your oven. If the igniter in your oven is glowing red or orange, or not glowing at all, it may be weak and needs to be replaced. Installing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You should unplug the appliance or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn the gas valve off before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Igniter. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.