Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP9791659 Whirlpool Glass Shelf

  • Mfr # WP9791659

  • Zoro # G812994891


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
0.88in
Length
35.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP9791659
Zoro #
G812994891
UPC #
-
Country of Origin
United States

Dimensions

Height
0.88in
Length
35.25in

Description

The Top Freezer Refrigerator Glass Shelf is a sturdy glass shelf that sits above the crisper drawers in your appliance. The glass shelf fits directly into the existing white plastic border to prevent spills from seeping through. Replacing this part will require no tools, disassembly of the appliance or repair experience. Helpful Tip: Only use this shelf if the previous shelf in your appliance was also glass; if the existing shelf was plastic, you can replace it with a Shelf Insert item WP9791600.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.