Zoro Homepage

WP98006102 Whirlpool Knob

  • Mfr # WP98006102

  • Zoro # G012990617


product price: $15.99
/ea

Key Features

Height
1.6535in
Length
4.3307in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP98006102
Zoro #
G012990617
UPC #
-
Country of Origin
United States

Dimensions

Height
1.6535in
Length
4.3307in

Description

The Gas Range Surface Burner Control Knob allows you to adjust the heating level of your cooktop surface burner. This plastic knob is white in color and measures approximately 2-1/4 D. The part includes a red indicator. Replacing this part will not require tools, disassembly or repair experience. Remove the old knob by pulling it straight off its post.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Burner Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.