Zoro Homepage

WP98010187 Whirlpool Range Door Trim

  • Mfr # WP98010187

  • Zoro # G412990453


product price: $43.29
/ea

Key Features

Length
0.37in
Height
1.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP98010187
Zoro #
G412990453
UPC #
-
Country of Origin
United States

Dimensions

Length
0.37in
Height
1.25in

Description

This Gas Range Oven Door Trim frames the lower outer edge of the oven door and helps to hold the oven's front glass safely in place. This plastic part is specifically designed to be used with black appliances. If this existing trim piece for your oven's door is broken or missing, you can easily replace it with this part. Installing this trim will require basic hand tools and some disassembly of the oven. Previous repair experience will be helpful but is not necessary. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Oven Door Trim. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.