Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP98014893 Whirlpool Gas Safety Valve Assembly

  • Mfr # WP98014893

  • Zoro # G312990720


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Length
4.4881in
Height
3.4645in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP98014893
Zoro #
G312990720
UPC #
-
Country of Origin
United States

Dimensions

Length
4.4881in
Height
3.4645in

Description

This Range Gas Safety Valve only allows the gas to come into the oven if the igniter is lit and hot enough to light the gas. If your oven burners have no gas supply, the igniter may not be drawing enough amperage to open the valve. Even if the igniter is glowing orange, it still may be the cause of the burner not igniting. Technicians refer to this as a weak igniter. To access this part, you'll need to remove your oven racks, take out the oven bottom, the flame spreader, and the oven burner tube. In order to disconnect the wiring harness from the igniter, remove the access panel on the rear of the range. If you are using a sealant to fill in the valve threads after installing, make sure it is gas approved. Installing this part will require specialized tools, complicated disassembly of the oven and prior repair experience. We recommend that you hire a qualified technician to install this valve. If installing yourself, remember to unplug the oven or shut off the house circuit breaker and gas valve for the appliance before beginning.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Safety Valve. Tools Needed: Multi screwdriver, gas-approved sealant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.