Zoro Homepage

WP98017582 Whirlpool Venturi

  • Mfr # WP98017582

  • Zoro # G712990689


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Height
1.9685in
Length
5.3937in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP98017582
Zoro #
G712990689
UPC #
-
Country of Origin
United States

Dimensions

Height
1.9685in
Length
5.3937in

Description

This Gas Range Surface Right Burner Tube Assembly supplies gas to the surface burner during the cooking process. This part also includes the orifice that helps regulate gas flow to the burner. Note this assembly is for use with the right front burner; for the left-hand burner, see item WP98017583. Installing this part will require specialized hand tools, disassembly of the gas range and previous repair experience. Consider hiring a trained technician to complete this repair. If performing the installation yourself, you must unplug the range or shut off the house circuit breaker for the oven before installing the assembly. Also make sure to turn off the gas valve before you begin.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Right Burner Tube Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.