Zoro Homepage

WP99001359 Whirlpool Dishwasher Water Valve

  • Mfr # WP99001359

  • Zoro # G612990277


product price: $43.39
/ea

Key Features

Height
4.6062in
Length
5.5511in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP99001359
Zoro #
G612990277
UPC #
-
Country of Origin
United States

Dimensions

Height
4.6062in
Length
5.5511in

Description

The Dishwasher Water Inlet Valve allows the appliance to fill with water and complete the cleaning cycle. If your dishwasher won't fill properly or overflows and leaks water on the floor, then the water valve may be restricted or damaged and will need replacement. Note that if the dishwasher is underfilling, it will most likely exhibit poor wash performance. This 7-watt, 120-volt coil, 3/8 brass inlet water valve includes the mounting bracket. Installing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the water supply to your dishwasher before you begin. Note that you will need to reuse the brass fitting from the existing part with the new valve; use pipe joint compound to securely attach it to the new part. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Water Inlet Valve. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.