Zoro Homepage

WP99002709 Whirlpool Tine Pivot Clip

  • Mfr # WP99002709

  • Zoro # G112990517


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Length
3.75in
Height
0.37in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP99002709
Zoro #
G112990517
UPC #
-
Country of Origin
United States

Dimensions

Length
3.75in
Height
0.37in

Description

The Dishwasher Fold-Away Tine Pivot holds the fold-away tines in place in the upper dishrack of your appliance. If one or more of your tine row pivots are cracked or damaged, you can easily replace them with this part. This item measures 3-3/4 W by 2/3 H and is blue in color. Installing this part will require no disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Fold-Away Tine Pivot. Tools Needed: Flat-blade screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.