Zoro Homepage

WP99002780 Whirlpool Lower Wheel Assembly

  • Mfr # WP99002780

  • Zoro # G512990438


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Height
1.7322in
Length
2.874in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP99002780
Zoro #
G512990438
UPC #
-
Country of Origin
United States

Dimensions

Height
1.7322in
Length
2.874in

Description

The Dishwasher Lower Dishrack Roller ensures your lower dishrack assembly moves in and out of the appliance with ease. If your dishwasher's current wheels are broken or damaged and no longer supporting the upper rack, you can easily replace them with this item. The part includes one lower dishrack wheel with integrated clip-on axle in light gray; it measures approximately 1-3/4 diameter. Because these rollers generally wear out at the same time, we recommend replacing them in pairs. Installing this part will require no disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Upper Dishrack Roller Assembly. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.