Zoro Homepage

WP99002839 Whirlpool Dishwasher Handle LA

  • Mfr # WP99002839

  • Zoro # G912990427


product price: $65.75
/ea

Key Features

Length
4in
Height
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP99002839
Zoro #
G912990427
UPC #
-
Country of Origin
United States

Dimensions

Length
4in
Height
1in

Description

This Dishwasher Door Latch Handle, Black allows you to open and close your dishwasher door properly. To install the new part, first open the dishwasher door and remove the screws that hold the dishwasher door panel in place. Then separate the two parts of the door to access the old door latch handle. You'll remove the handle's 1/4 screws. This part is black and designed to be used specifically with black appliances. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Also be sure to turn off the dishwasher's water supply underneath the sink.Helpful Tip: We also recommend using affresh Dishwasher Cleaner* item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Door Latch Handle, Black. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.