Zoro Homepage

WP99003605 Whirlpool Inlet/Outlet Bezel

  • Mfr # WP99003605

  • Zoro # G212990738


product price: $13.75
/ea

Key Features

Length
4.92in
Height
0.98in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP99003605
Zoro #
G212990738
UPC #
-
Country of Origin
United States

Dimensions

Length
4.92in
Height
0.98in

Description

The Dishwasher Air Duct Bezel covers vent openings inside the dishwasher to prevent leaks. If your appliances current bezels are cracked or damaged, you can easily replace them with this part. Installing this part requires minimal tools, minor disassembly and no repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. You must also turn off the water supply underneath the sink before installation. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Air Duct Bezel. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.