This item is Discontinued.

Whirlpool Whirlpool WPEC12RMT 155 CFM Indoor Evaporative Air Cooler with Remote Control & Ice Pack; Titanium WPEC12RMT

Whirlpool WPEC12RMT 155 CFM Indoor Evaporative Air Cooler with Remote Control & Ice Pack; Titanium (Discontinued)

  • Mfr # WPEC12RMT
  • Zoro # G504110004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPEC12RMT
Zoro #
G504110004
UPC #
192487072769
Country of Origin
China

Description

The Whirlpool 155 CFM indoor evaporative air cooler offers an effective, low cost cooling in areas with dry heat, such as the southwest region of the United States. The low power consumption of a mere 70 watts will save you a noteworthy amount on your energy bill in comparison to the cost of running a standard air conditioner. This unit is designed for indoor use in open environments equipped with cross ventilation up to 309 square feet. Control the operation of your air cooler with ease using the remote control to adjust the function to suit your comfort needs. Three fan speeds and automatic louvers evenly distribute cool air after it is sifted through the filter, providing a fresh, clean breeze throughout your room. Castor wheels and a convenient handle allow for effortless movement between rooms. For those living in more humid climates, consider Whirlpools portable air conditioning units or window air conditioners.

Features
  • 155 CFM Indoor Evaporative Air Cooler with Remote Control & Ice Pack
  • Evaporative Air cooler for indoor use in open environments with adequate cross ventilation up to 309 sq. ft.
  • Remote control and ice pack included
  • Best for use in areas where the air is hot with low humidity
  • Recommended humidity level is 60% or less for maximum efficiency
  • 155 CFM air flow for optimum cooling
  • LED module display panel
  • Timing function as 1, 2, 4 or 8 hours
  • Three wind speeds are Hi, Medium or Low
  • Automatic horizontal and vertical oscillation, horizontal louvers can close when powered down
  • Water pump protection system; tank capacity up to 1.45 gallons
  • Automatic oscillation for vertical louver and horizontal louver
  • Automatically shut down feature after continuous running for 15 hours
  • Smart memory for unexpected power outage resume to original setting
  • Clean filter indicator light will turn on after 100 hours of cooling system usage
  • Black castors allow you to move from room to room with ease
  • 4.6-ft. long power cord with 3-prong plug 125V
  • 1 Year Warranty
Specifications
  • Color: Titanium
  • Dimension: 29.6" H x 14.3" L x 11.8" W
  • Weight: 20.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.