Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10003250 Whirlpool Hose

  • Mfr # WPW10003250

  • Zoro # G612991106


product price: $25.99
/ea

Key Features

Length
21in
Height
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10003250
Zoro #
G612991106
UPC #
-
Country of Origin
United States

Dimensions

Length
21in
Height
2in

Description

This Front Load Washer Drain Hose carries used water from the washer to your house drain. To access the part, remove the back panel of your washer, then the lower front access panel. When disconnecting any hoses, place a towel down to catch any water. You'll need to transfer over the old clamps to the new hose. Replacing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Drain Hose. Tools Needed: Multi screwdriver, standard pliers, torque 20 screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.