Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10058460 Whirlpool Levelling Leg

  • Mfr # WPW10058460

  • Zoro # G012991195


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Length
4.06in
Height
1.89in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10058460
Zoro #
G012991195
UPC #
-
Country of Origin
United States

Dimensions

Length
4.06in
Height
1.89in

Description

This Range Leveling Leg is a plastic replacement part that allows your appliance to sit flat. Install the new leveling leg and then test if you have it adjusted properly by putting the appliance on four legs. Adjust in or out as required if your oven is rocking. We recommend checking the other leveling leg on your appliance to confirm if it is damaged or worn; replace if necessary. Note this part is for use at the rear of the range only. Each leveling leg is sold separately. Please see your model number. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Leveling Leg. Tools Needed: Pliers, wooden block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.