Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10074580 Whirlpool Agitator Inner Cap and Seal

  • Mfr # WPW10074580

  • Zoro # G612991168


product price: $11.25
/ea

Key Features

Length
3.43in
Height
1.38in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10074580
Zoro #
G612991168
UPC #
-
Country of Origin
United States

Dimensions

Length
3.43in
Height
1.38in

Description

This Top Load Washer Agitator Dust Cap fits over the top of the agitator to protect the inner components of the part during operation. If the current cap for your agitator has been lost, damaged or deformed, you can easily replace it with this item. This part also includes the seal. Replacing this part may require basic hand tools and minor disassembly of the washing machine depending on your model. You will not need previous repair experience. Be sure to unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. You must also turn off the hot and cold water supplies. We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Agitator Dust Cap. Tools Needed: Flat-blade screwdriver certain models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.