Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10077844 Whirlpool Dishwasher Clip

  • Mfr # WPW10077844

  • Zoro # G612991199


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Length
3.622in
Height
1.1811in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10077844
Zoro #
G612991199
UPC #
-
Country of Origin
United States

Dimensions

Length
3.622in
Height
1.1811in

Description

The Dishwasher Dishrack No-Flip Clip on the dishrack to hold small or lightweight items in place during the dishwashing cycle. Replacing this clip will require no disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Dishrack No-Flip Clip. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.