Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10082892 Whirlpool Dishwasher Heater

  • Mfr # WPW10082892

  • Zoro # G712990795


product price: $51.19
/ea

Key Features

Height
4in
Length
19.37in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPW10082892
Zoro #
G712990795
UPC #
-
Country of Origin
United States

Dimensions

Height
4in
Length
19.37in

Description

The Dishwasher Heating Element heats the water during the cleaning cycle and helps dry the dishes at the end of the cycle. If the heating element has shorted out and no longer heats your dishwasher properly, replacing it may alleviate this issue. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the water supply under the sink. Helpful Tips: The door springs of the dishwasher may also need to be inspected and replaced during this installation. We also recommend using affresh Dishwasher Cleaner item W10282479 to help reduce limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Heating Element. Tools Needed: Multi screwdriver, 5/8 wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.