Zoro Homepage

WPW10107820 Whirlpool Door Latch

  • Mfr # WPW10107820

  • Zoro # G912991004


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Length
4.75in
Height
5.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10107820
Zoro #
G912991004
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75in
Height
5.88in

Description

The Range Door Lock Motor and Switch Assembly locks the oven door of the appliance during the self-cleaning cycle. If the existing motor has failed, it won't properly lock the oven door allowing the appliance to enter self-cleaning mode. If the switch has failed, it won't be able to communicate to the oven that the door is securely locked. A failed part may also cause the door to remain locked, even after the self-cleaning cycle has completed. Note that you'll need to remove the back panel from the oven to access this part. Installing this assembly will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Door Lock Motor and Switch Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.