Zoro Homepage

WPW10110378 Whirlpool Surface Ignitor

  • Mfr # WPW10110378

  • Zoro # G412991009


product price: $40.85
/ea

Key Features

Length
0.25in
Height
1.37in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10110378
Zoro #
G412991009
UPC #
-
Country of Origin
United States

Dimensions

Length
0.25in
Height
1.37in

Description

This Gas Range Surface Igniter provides spark to the burner to ignite the gas and initiate the cooking process. If your range's igniter is no longer providing a spark to light the burner, the wire may be shorted out or the porcelain casing may be cracked, replacing this part may alleviate the issue. This igniter can be used across several 30 gas range models and brands; check to see if your appliance is compatible. Installing this part will require basic hand tools, some disassembly of the gas range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part. Also make sure to turn the gas valve off before the repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Igniter. Tools Needed: Multi screwdriver and wooden block to support the cooktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.