Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10114344 Whirlpool Drawer Glide

  • Mfr # WPW10114344

  • Zoro # G112991590


product price: $5.09
/ea
Sold in multiples of 2 for $10.18

Key Features

Length
3.3464in
Height
1.1811in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10114344
Zoro #
G112991590
UPC #
-
Country of Origin
United States

Dimensions

Length
3.3464in
Height
1.1811in

Description

This Electric Range Front Drawer Glide supports the storage or boiler drawer of your appliance and allows the drawer to easily be opened and closed. The range drawer requires 2 glides; this black plastic replacement part is sold separately and can be used for either the left or right side. Note that the mounting screw is not included, but is available for purchase under item WP3400832. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Front Drawer Glide. Tools Needed: Phillips-Head screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.