Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10118455 Whirlpool Door Glass

  • Mfr # WPW10118455

  • Zoro # G012991676


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Height
1.4173in
Length
40.9842in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10118455
Zoro #
G012991676
UPC #
-
Country of Origin
United States

Dimensions

Height
1.4173in
Length
40.9842in

Description

This Range Oven Outer Door Glass replaces the heat-resistant outer glass panel of your oven's door window. This glass covers the outer-most part of the oven's door and allows you to view food items as they cook inside. This part is specifically designed to be used with black appliances. Replacing this part will require basic handtools and some disassembly of the oven. Previous repair experience will be helpful but is not necessary. Remember to unplug the oven or shut off the house circuit breaker for the appliance before installing this part. Caution: The oven door may feel heavy; 2 people may be required to safely lift the oven door to replace the outer glass. Handle glass with care to avoid breakage.This part requires oversized handling fees for delivery.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Oven Outer Door Glass. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.