Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10119326 Whirlpool Speed Control

  • Mfr # WPW10119326

  • Zoro # G112991644


product price: $14.15
/ea

Key Features

Length
3.12in
Height
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10119326
Zoro #
G112991644
UPC #
-
Country of Origin
United States

Dimensions

Length
3.12in
Height
1in

Description

The Stand Mixer Speed Control Plate controls the speed of the stand mixer motor. The speed control plate is part of the speed control system. If the contacts aren't closing and your mixer is running loud, or if the contacts have failed and your mixer is no longer turning on, replacing the control plate may alleviate these issues. To access the part, remove all attachments and the bowl of the mixer. Then remove the back cover of the mixer and the screws from the trim band. Remove the wires from the seal of the mixer in order to take the spring off of the speed control plate. Make sure you hook the spring with a needle nose pliers securely to remove. Disconnect the wires from the phase control board. You'll then be able to remove the upper two screws holding in the old speed control plate. Note: These upper two screws are where you adjust the speed of your mixer. Make sure you measure them from the back of their post to the back of the speed control plate at 3/8-in. Replacing this part will require basic hand tools, some disassembly of the stand mixer and novice repair experience. You must unplug the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Stand Mixer Speed Control Plate Assembly. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.