Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10119828 Whirlpool Screw

  • Mfr # WPW10119828

  • Zoro # G212991704


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Length
1.8897in
Height
0.5905in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10119828
Zoro #
G212991704
UPC #
-
Country of Origin
United States

Dimensions

Length
1.8897in
Height
0.5905in

Description

This Washer Screw attaches the lid of the appliance to the hinge. Each screw is sold separately; specs are 6-32 x .340 flat. This is a universal part that can be used across several brands; check to see if your model number is compatible. Installing this screw will require basic hand tools and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before beginning the repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Screw. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.