Zoro Homepage

WPW10122078 Whirlpool Endcap

  • Mfr # WPW10122078

  • Zoro # G212991599


product price: $40.95
/ea

Key Features

Height
2.9921in
Length
25.0787in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10122078
Zoro #
G212991599
UPC #
-
Country of Origin
United States

Dimensions

Height
2.9921in
Length
25.0787in

Description

The Bottom Freezer Refrigerator Drawer Support End Cap snaps into place on the appliance's pantry drawer to help contain the items inside. Note that your pantry drawer has two end caps sold separately; this part is designed specifically to be used on the left side from the point of view of looking into the appliance. This item is constructed of durable white plastic and can be used to easily replace a broken or missing part. Installation will not require tools or repair experience, but does involve minor disassembly of the refrigerator. Remember to unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: Also consider replacing the right-hand Drawer Support End Cap item WPW10121977 at the same time that you install this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Bottom Freezer Refrigerator Drawer Support End Cap, Left Side. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.