Zoro Homepage

WPW10139457 Whirlpool Door Seal

  • Mfr # WPW10139457

  • Zoro # G412991382


product price: $53.25
/ea

Key Features

Length
5in
Height
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10139457
Zoro #
G412991382
UPC #
-
Country of Origin
United States

Dimensions

Length
5in
Height
1in

Description

The Dryer Door Seal is a rubber gasket that prevents heat loss in the appliance during the drying cycle. If your dryer's current seal is visibly damaged or the appliance is unable to maintain a constant temperature while operating, replacing this part may alleviate the issue. Replacing the seal will require basic hand tools, minor disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part. To install, start the new seal tabs at the bottom middle of the appliance and work your way around snapping in place. Helpful Tip: This part may arrive as one piece; hold at one end and pull apart to separate before installation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dryer Door Seal. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.