Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10160371 Whirlpool Cooktop Stainless Steel Element Knob

  • Mfr # WPW10160371

  • Zoro # G912991929


product price: $28.29
/ea

Key Features

Height
1.25in
Length
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPW10160371
Zoro #
G912991929
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25in
Length
2in

Description

The Gas Range Surface Control Knob allows you to adjust the heating level of your gas cooktop surface burner. This knob mimics the look of matte-finished stainless steel and measures approximately 2 D. Remove the old knob by pulling it straight off its post. Replacing this part will require no tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Control Knob, Matte-finish Stainless Steel look. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.