Zoro Homepage

WPW10170516 Whirlpool Conversion Kit

  • Mfr # WPW10170516

  • Zoro # G912991882


product price: $42.19
/ea

Key Features

Length
5.748in
Height
0.9055in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10170516
Zoro #
G912991882
UPC #
-
Country of Origin
United States

Dimensions

Length
5.748in
Height
0.9055in

Description

This Gas Range LP Orifice Conversion Kit can be used to convert your natural gas range to use liquid propane. Please note that this is a set of 5. Some models also require orifices for the oven burners.This is an accessory that can be used across several brands; check to see if your model number is compatible. Installing this accessory will require specialized tools, complicated disassembly of the range and prior repair experience. We recommend that you hire a qualified technician to install this kit. If installing yourself, remember to shut off the gas supply to the appliance prior to disconnecting the electrical power.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Gas Range LP Orifice Conversion Kit. Tools Needed: Specialized Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.