Zoro Homepage

WPW10175553 Whirlpool Timer

  • Mfr # WPW10175553

  • Zoro # G712992553


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Height
5.3937in
Length
6.2598in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10175553
Zoro #
G712992553
UPC #
-
Country of Origin
United States

Dimensions

Height
5.3937in
Length
6.2598in

Description

The 60Hz Dryer Timer controls the electrical components of the appliance and duration of its drying cycles. If any of the contacts in your appliance's timer have burned out, or if the motor inside the unit shorted out and the timer is no longer functioning, you can easily replace the assembly with this part. This item does not include the timer knob, but you can purchase it separately. Note that this issue is often misdiagnosed; refer to the Repair Help section on the Whirlpool Parts website for additional repair information. Installing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 60Hz Dryer Timer. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.