Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10178988 Whirlpool Rotor Position Sensor

  • Mfr # WPW10178988

  • Zoro # G912992704


product price: $32.95
/ea

Key Features

Height
5.6692in
Length
4.4094in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10178988
Zoro #
G912992704
UPC #
-
Country of Origin
United States

Dimensions

Height
5.6692in
Length
4.4094in

Description

This Top Load Washer Rotor Position Sensor communicates the position of the tub's rotor to the control board during the washing cycle. If the appliance's motor isn't working properly to spin the wash tub, or your washer displays an error message, replacing the rotor position sensor may alleviate these issues. To access the part, tilt the washer back letting it rest on something to support it and tape the lid down. You'll need to remove the rotor and rotor stator at the bottom of the machine. The sensor is attached to the top of the stator. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Rotor Position Sensor. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.