Zoro Homepage

WPW10179152 Whirlpool Oven Rack

  • Mfr # WPW10179152

  • Zoro # G312992731


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Height
2.559in
Length
27.2047in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10179152
Zoro #
G312992731
UPC #
-
Country of Origin
United States

Dimensions

Height
2.559in
Length
27.2047in

Description

This Range Oven Rack is a replacement rack for the inside of your oven, intended to hold your items when baking. Measures about 24 W x 16 D. Replacing this part will require no disassembly or repair experience. Make sure you unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Oven Rack. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.