Zoro Homepage

WPW10183369 Whirlpool Burner Cap

  • Mfr # WPW10183369

  • Zoro # G412992426


product price: $43.69
/ea

Key Features

Height
0.9055in
Length
7.2047in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10183369
Zoro #
G412992426
UPC #
-
Country of Origin
United States

Dimensions

Height
0.9055in
Length
7.2047in

Description

The Range Surface Burner Cap, Black fits on top of the burner head and is also called the inner spreader. The burner cap protects the burner head from spills and helps spread out the burner flame for even heating. This black cap measures approximately 3in diameter and is intended for the left front or right rear burner. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Burner Cap, Black. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.