Zoro Homepage

WPW10183374 Whirlpool Burner Cap

  • Mfr # WPW10183374

  • Zoro # G212992404


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Height
1.4566in
Length
13.622in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10183374
Zoro #
G212992404
UPC #
-
Country of Origin
United States

Dimensions

Height
1.4566in
Length
13.622in

Description

The Range Surface Burner Cap Set is a set of 5 range burner caps that fit on top of the burner heads of your range. The burner cap protects the burner head from spills and helps spread out the burner flame for even heating. This set of 4 black caps range in size with the largest measuring approximately 3 diameter. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Burner Caps, Set of 5. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.