Zoro Homepage

WPW10184148 Whirlpool Temperature Switch

  • Mfr # WPW10184148

  • Zoro # G912992346


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Length
4.76in
Height
4.09in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10184148
Zoro #
G912992346
UPC #
-
Country of Origin
United States

Dimensions

Length
4.76in
Height
4.09in

Description

The Top Load Washer Temperature Switch allows you to select the temperature of the water that enters the tub during the cleaning cycle. If this switch fails, you may notice that the incorrect temperature of water too cold or too hot is filling into the wash tub. Note that this part does not include the temperature switch knob, but you can purchase it separately. Installing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Temperature Switch. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.