Zoro Homepage

WPW10190961 Whirlpool Ice Maker

  • Mfr # WPW10190961

  • Zoro # G912993206


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
14.44in
Height
7.38in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10190961
Zoro #
G912993206
UPC #
-
Country of Origin
United States

Dimensions

Length
14.44in
Height
7.38in

Description

The Refrigerator Ice Maker Assembly is a replacement for your refrigerator's ice maker. The ice maker receives water from the water inlet valve and then holds the water in the ice mold until the water freezes solid. It then automatically ejects the ice and refills to continue the process until the ice storage is full. If your ice maker isn't working as expected, replacing this part may alleviate the issue. Note that you will need to re-use the auger arm, cover and bracket from your existing ice maker to properly install the new assembly. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also turn off the refrigerator's water supply before you begin. Helpful Tip: If your old water line has a kink or starts to leak, it should be replaced. A water filter can also be added inline with the copper supply line to improve the quality of your ice.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 SxS Refrigerator Ice Maker Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.