Zoro Homepage

WPW10192995 Whirlpool Latch

  • Mfr # WPW10192995

  • Zoro # G012993090


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Height
1.77in
Length
4.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10192995
Zoro #
G012993090
UPC #
-
Country of Origin
United States

Dimensions

Height
1.77in
Length
4.25in

Description

This Combination Washer Door Lock Assembly ensures all water is safely contained in your washer during the cleaning cycle. If the door of your appliance is difficult to open, won't open or the washing machine won't start, the door lock may be broken or damaged and replacing it may alleviate these issues. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Combination Washing Machine Door Lock Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.