Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10195623 Whirlpool Dishwasher Slide Rail

  • Mfr # WPW10195623

  • Zoro # G912993312


product price: $47.69
/ea

Key Features

Height
1.7716in
Length
19.37in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10195623
Zoro #
G912993312
UPC #
-
Country of Origin
United States

Dimensions

Height
1.7716in
Length
19.37in

Description

The Dishwasher Upper Track supports the upper dishrack assembly and helps it easily move in and out of the dishwasher. Please note that this item is sold separately. Replacing this part will require basic hand tools and no disassembly or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this item. Recommended Item: The Dishrack Stop Clip 1872168 is sold separately and may also be needed during this repair. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Upper Track. Tools Needed: Flat-blade screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.