Zoro Homepage

WPW10199696 Whirlpool Dishwasher Detergent Dispenser

  • Mfr # WPW10199696

  • Zoro # G412992952


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Length
7.9921in
Height
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10199696
Zoro #
G412992952
UPC #
-
Country of Origin
United States

Dimensions

Length
7.9921in
Height
5in

Description

The Dishwasher Detergent Dispenser in white is located inside your dishwasher's door and dispenses the soap and the rinse aid that adequately cleans your dishes. If your current dispenser is no longer dispensing the soap or rinse aid, replacing this part may alleviate the issue. Before installing the new dispenser, make sure you clean the area under the old dispenser, allowing for a secure seal. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker before installing this part. You should also shut off the dishwasher's water supply underneath the sink before replacing this part. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Detergent Dispenser. Tools Needed: Multi screwdriver, torque 15 driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.