Zoro Homepage

WPW10199989 Whirlpool Timer

  • Mfr # WPW10199989

  • Zoro # G812992897


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Length
5.1968in
Height
6.4173in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10199989
Zoro #
G812992897
UPC #
-
Country of Origin
United States

Dimensions

Length
5.1968in
Height
6.4173in

Description

This Top Load Washer Timer controls the length of the different parts of the wash cycle such as filling, soaking, washing, spinning and rinsing. If your washer isn't cycling, you may need to replace this part. You'll have to remove the control panel to access the old timer, and disconnect it from its two wiring harnesses and plastic locking tabs. Replacing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Timer. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.