Zoro Homepage

WPW10204131 Whirlpool Dishwasher Dishrack Adjuster

  • Mfr # WPW10204131

  • Zoro # G112992931


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Length
4.21in
Height
1.61in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10204131
Zoro #
G112992931
UPC #
-
Country of Origin
United States

Dimensions

Length
4.21in
Height
1.61in

Description

The Dishwasher Dishrack Roller and Adjuster lets you change the height of the dishwasher's upper rack. Replacing this part will require no disassembly or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this item. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Dishrack Roller and Adjuster. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.