Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10206287 Whirlpool Burner Valve

  • Mfr # WPW10206287

  • Zoro # G912993633


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
1.25in
Length
3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10206287
Zoro #
G912993633
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25in
Length
3in

Description

This Gas Range Surface Burner Valve controls the flow of gas to the surface burner on your range. Once this valve senses the desired heat, it will open up and allow the gas to travel to the oven burner. If you are no longer getting heat to the burners, you may need to replace the valve. Installing this part will require specialized tools, complicated disassembly of the oven and prior repair experience. We recommend that you hire a qualified technician to install this assembly. If installing yourself, remember to unplug the oven or shut off the house circuit breaker and gas valve for the appliance before beginning.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Burner Valve. Tools Needed: Specialized Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.