Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10207400 Whirlpool Broil Element

  • Mfr # WPW10207400

  • Zoro # G812993658


product price: $160.19
/ea
Free Shipping & Returns

Key Features

Length
17.57in
Height
20.94in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10207400
Zoro #
G812993658
UPC #
-
Country of Origin
United States

Dimensions

Length
17.57in
Height
20.94in

Description

This Range Broil Element is a replacement part with 1/4 push-on wire terminals that provides constant heat to the broiler when cooking. If your broiler does not heat up properly, replacing this part may alleviate the issue. Replacing the element will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this part. Be mindful not to let the wires connected to the current part fall back inside the oven when you disconnect them; retrieval of the wires will require additional steps during the installation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Broil Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.