Zoro Homepage

WPW10208398 Whirlpool Hinge Pin Cap

  • Mfr # WPW10208398

  • Zoro # G012993601


product price: $11.39
/ea

Key Features

Length
0.37in
Height
0.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10208398
Zoro #
G012993601
UPC #
-
Country of Origin
United States

Dimensions

Length
0.37in
Height
0.5in

Description

This Front Load Washer Door Hinge Pin Cap is a small white plastic part that covers the end of the appliance door's hinge pin and allows it to open and close properly. Note that your washer's door hinge requires 4 hinge pin caps for operation; each cap is sold separately. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to prevent odor-causing residue from building up in your washing machine drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Door Hinge Pin Cap. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.