Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10209656 Whirlpool Igntr-Surf

  • Mfr # WPW10209656

  • Zoro # G812993559


product price: $43.49
/ea

Key Features

Height
1.6141in
Length
4.4094in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPW10209656
Zoro #
G812993559
UPC #
-
Country of Origin
United States

Dimensions

Height
1.6141in
Length
4.4094in

Description

This Gas Range Surface Igniter provides spark to the burner to ignite the gas and initiate the cooking process. This igniter features a spark electrode with a male spade connection. If your range's igniter is no longer providing a spark to light the burner, the wire may be shorted out or the porcelain casing may be cracked, indicating that the part will need to be replaced. Installing this part will require basic hand tools, some disassembly of the oven and novice repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Igniter. Tools Needed: Multi screwdriver and a piece of wood or other item to hold open the top of the range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.