Zoro Homepage

WPW10212598 Whirlpool Valve

  • Mfr # WPW10212598

  • Zoro # G712993789


product price: $51.85
/ea

Key Features

Length
5.47in
Height
4.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10212598
Zoro #
G712993789
UPC #
-
Country of Origin
United States

Dimensions

Length
5.47in
Height
4.25in

Description

This Front Load Washer Water Inlet Valve lets the hot water into your washing machine and distributes it around to the dispensers. If the valve is leaking during use, replacing this part may alleviate the issue. A long or slow fill cycle is often due to a restricted water valve. Note that the valve should never be disassembled and cleaned, only replaced. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Water Inlet Valve. Tools Needed: Multi screwdriver, pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.