Zoro Homepage

WPW10215115 Whirlpool Washplate

  • Mfr # WPW10215115

  • Zoro # G712993758


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
5.748in
Length
16.5748in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10215115
Zoro #
G712993758
UPC #
-
Country of Origin
United States

Dimensions

Height
5.748in
Length
16.5748in

Description

The Top Load Washer Washplate turns back and forth at the bottom of the spin basket to circulate the wash load through the water. The washplate is located in the bottom of your washer's washer tub. To access the part, open the washer lid and remove the cap of the plate with a flat head screwdriver. Then use your ratchet to loosen the bolt inside the plate so you can remove the old part. If your new washplate didn't come with the the metal shield, you can transfer it over from your old washplate. Installing this part will require basic hand tools, minor disassembly of the washing machine and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your washer's hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Washplate. Tools Needed: Multi screwdriver, ratchet with an extension, 7/16 socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.