Zoro Homepage

WPW10220975 Whirlpool Knob

  • Mfr # WPW10220975

  • Zoro # G912993718


product price: $37.45
/ea

Key Features

Length
2in
Height
1.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10220975
Zoro #
G912993718
UPC #
-
Country of Origin
United States

Dimensions

Length
2in
Height
1.25in

Description

The Range Surface Control Knob allows you to control the size of the flame coming from your cooktop burner. This stainless steel knob is approximately 2in diameter and is sold individually. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Burner Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.