Zoro Homepage

WPW10222771 Whirlpool Heater with ThermostatS

  • Mfr # WPW10222771

  • Zoro # G212993494


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Length
7.69in
Height
20.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10222771
Zoro #
G212993494
UPC #
-
Country of Origin
United States

Dimensions

Length
7.69in
Height
20.88in

Description

The Electric Dryer Heating Element Assembly generates heat in the appliance during the drying cycle. This assembly includes the heating element, thermal fuse, heat shield, heater enclosure and ceramic insulators. If your dryer isn't heating properly or generates no heat at all, replacing this part may alleviate these issues. Replacing this part will require basic hand tools, some disassembly of the dryer and novice repair experience. You must unplug the dryer or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Dryer Heating Element Assembly. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.