Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10238123 Whirlpool Refrigerator Housing

  • Mfr # WPW10238123

  • Zoro # G712994366


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Height
8.5in
Length
5.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10238123
Zoro #
G712994366
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5in
Length
5.5in

Description

The Top Freezer Refrigerator Water Filter Housing is a plastic part that surrounds and protects the appliance's water filter and connects it to the water lines. This part has two push-in fittings, one 1/4 fitting and 5/16 one, allowing you to push the plastic tubing water lines directly into the housing for easy installation. Simply push down on the rings near the tubing to release the old lines. Replacing this part will require basic hand tools, some disassembly of the refrigerator and intermediate repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Freezer Refrigerator Water Filter Housing. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.