Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPW10241025 Whirlpool Water Pump

  • Mfr # WPW10241025

  • Zoro # G012994677


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Height
5.3149in
Length
9.4881in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPW10241025
Zoro #
G012994677
UPC #
-
Country of Origin
United States

Dimensions

Height
5.3149in
Length
9.4881in

Description

This Front Load Washer Water Pump drains water out of the wash tub during the cleaning cycle. If your appliance is leaking from the front, or not draining properly, this part may need to be replaced. Replacing this part will require basic hand tools, disassembly of the washing machine and intermediate repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: Use a wet vacuum to soak up excess water from the existing pump to prevent spills during the repair. We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Water Pump. Tools Needed: Multi screwdriver, standard pliers, large pliers and locking pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.